Motion
411N20K0
Standard Ball Carriage Profile Rail - Series: 400, Narrow Compact, 28 mm High, 42 mm Wide, 69.30 mm Long
Mi Item #08732329
MFR #411N20K0
Price$223.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 400, Narrow Compact, 28 mm High, 42 mm Wide, 69.30 mm Long
Mi Item #08732329
MFR #411N20K0

Mfr description
411N20K0 400 SERIES BALL STD CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.14/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    28 mm
  • Overall Length
    69.30 mm
  • Overall Width
    42 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow Compact
  • Dynamic Load Capacity
    11349 N, 2551 lbf
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Resistance Features
    Dust Resistant
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    30500 N, 6857 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)