Motion
HRW14LR2SSC1M+214LPM

THK AMERICA INC
HRW14LR2SSC1M+214LPM

Standard Ball Assembly Slide - Rail Size: 14 mm, 214 mm Long
Mi Item #08732337
MFR #HRW14LR2SSC1M+214LPM
Price$1,171.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW14LR2SSC1M+214LPM

Standard Ball Assembly Slide - Rail Size: 14 mm, 214 mm Long
Mi Item #08732337
MFR #HRW14LR2SSC1M+214LPM

Mfr description
HRW14LR2SSC1M+214LPM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,171.60/each

Specifications

Dimensions

  • Length
    214 mm
  • Rail Size
    14 mm
  • Weight
    0.08 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    11.4 kN
  • Moment Capacity
    0.0499 to 0.273
  • OAL
    45.50 mm
  • Radial Static Load Capacity
    11.4 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)