Motion
132649.00
General Purpose Motor, 5 & 5 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 184TC Frame, TEFC
MI ITEM #08732474
MFR #132649.00
Price$3,483.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor, 5 & 5 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 184TC Frame, TEFC
MI ITEM #08732474
MFR #132649.00

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,483.10/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    184TC
  • Opposite Drive End Bearing Size
    6207
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    160.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    69
  • KVA Code
    G
  • Maximum Speed
    1760 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    5 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • UPC_NO
    722856202871
  • Voltage
    230/460 V

Overview

Mfr description
132649.00,5HP,184TC,1800RPM,3PH
  • IP69 certified enclosure protection
  • Fully encapsulated internal epoxy encapsulation reduces points of entry for contaminants and eliminates need for drain plugs and breathers
  • Two-piece shaft seal technology provides three points of protection on both ends of the motor
  • Easily removed Q-Car™ rotor cartridge makes bearing replacement ultra simple
  • 360° rotatable round conduit box for convenient wire placement
  • Colored, non-wicking, chemical and abrasion-resistant leads for easy connection and installation
  • NEMA® Premium Ratings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought