Motion
MGPM50TF-30Z-XC4W

SMC CORP OF AMERICA
MGPM50TF-30Z-XC4W

MGPM50TF-30Z-XC4W
MI ITEM #08732495
MFR #MGPM50TF-30Z-XC4W
Price$563.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50TF-30Z-XC4W

MGPM50TF-30Z-XC4W
MI ITEM #08732495
MFR #MGPM50TF-30Z-XC4W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$563.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    30

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC4W
  • Guide Type
    Slide Bearing
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Operating Pressure Range
    0.12 MPa, 1 to 17.4 psi, 145 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Options Included
    Heavy Duty Scraper), Scrapper Both Ends), W (Xc4, W, Xc35, Xc4 (W
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Environmental Options
  • Stroke Adjuster Type
    Adjustable Extension Type, Adjustable Stroke Cylinder
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM50TF-30Z-XC4W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought