Motion
C200-03400094A10101AB100

CONTROL TECHNIQUES
C200-03400094A10101AB100

C200-03400094A10101AB100
Mi Item #08732604
MFR #C200-03400094A10101AB100
Price$1,322.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C200-03400094A10101AB100

C200-03400094A10101AB100
Mi Item #08732604
MFR #C200-03400094A10101AB100

Mfr description
C200-03400094A10101AB100 COMMANDER
  • On board PLC, EMC filter, Dynamic Braking transistor and wide range of standard features including Process PID for system cost reduction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,322.61/each

Specifications

Dimensions

  • Overall Depth
    6.3 in
  • Overall Height
    8.9 in
  • Overall Width
    3.5 in
  • Weight
    3.3 lb

Details

  • Agency Listing
    cULus File E171230
  • Ambient Temperature Range
    -4-140 °F
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Communications Option Cards
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-INTERBUS-500K, SI-INTERBUS-2M, SI-POWERLINK, SI-PROFINET-V2, SI-PROFIBUS
  • Compatible Accessories
    NEMA 1 Conduit Kits, EMC Filters, Line Reactors, DB Resistors
  • Configurable Digital Inputs Outputs
    7
  • Drive Supply Voltage
    380/480 V ac
  • Drive Type
    Variable Frequency
  • Enclosure Rating
    IP 20 standard, NEMA 1 with conduit kit
  • Enclosure Type
    IP20
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Standard with optional REMOTE-KEYPAD
  • Max Ambient Temperature
    140 °F
  • Motor Phase
    3 ph
  • Mounting Type
    DIN rail and screw surface mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    2
  • Number Of Output Phases
    3-Phase Output
  • Number of Relays
    1
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Output Current Heavy Duty
    9.4 A
  • Output Current Normal Duty
    9.4 A
  • Peak Current
    16.9 A
  • Peak Current Heavy Duty
    16.9 A
  • Peak Current Normal Duty
    16.9 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC, IEC61131
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Output Capability
    PWM or Frequency output
  • Remote Keypad
    REMOTE-KEYPAD, REMOTE-KEYPAD-RTC
  • Safety Option Cards
    0
  • Serial Communication Device Net
    SI-DEVICENET
  • Serial Communication Interbus S
    SI-INTERBUS-500K, SI-INTERBUS-2M
  • Serial Communication Modbus
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Serial Communication Options
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-INTERBUS-500K, SI-INTERBUS-2M, SI-POWERLINK, SI-PROFINET-V2, SI-PROFIBUS
  • Serial Communication Profibus Dp
    SI-PROFIBUS
  • Standards Met
    EN 2061, EN 61800-3, EN 61800-5-1, EN 61800-5-2, EN ISO 13849-1, IEC 61521, UL508C
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)