Motion
AL-CLF600
Elbow & Straight Adapters - 3 in Coupling Size, Part C, Coupler x Hose Shank
MI ITEM #08732688
MFR #AL-CLF600
Your Price$161.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in Coupling Size, Part C, Coupler x Hose Shank
MI ITEM #08732688
MFR #AL-CLF600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$161.41/each(List $171.11)

Overview

Mfr description
AL-CLF600

Specifications

  • Coupling Connection Type
    Coupler x Hose Shank
  • Coupling Size
    3 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353198896
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Size
    6
  • Type
    Leak Resistant Couplings
  • UPC_NO
    822353198896
  • Working Pressure
    150 psi
  • Additional Details
    Ideally suited for Layflat hoses
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Part Type
    Part C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text