Motion
AL-ELF600
Cam & Groove Fitting Parts - 6 in Coupling Size, Aluminum Body, Adapter x Hose Shank
Mi Item #08732690
MFR #AL-ELF600
Price$107.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 6 in Coupling Size, Aluminum Body, Adapter x Hose Shank
Mi Item #08732690
MFR #AL-ELF600

Mfr description
AL-ELF600
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.62/each

Specifications

Dimensions

  • Coupling Size
    6 in
  • Size
    6
  • Weight
    4.83 lb

Details

  • Additional Details
    Ideally suited for Layflat hoses
  • Body Material
    Aluminum
  • Coupling Connection Type
    Adapter x Hose Shank
  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Manufacturer Upc Number
    822353198902
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Product Types
    Aluminum Part E Male Adapter x Hose Shank
  • Type
    Resistant Coupling
  • UPC_NO
    822353198902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)