Overview
Mfr description
EPV16-A-16-00D-S-0-13 PROPORTIONAL VALVE
Specifications
- Overall Width1.71 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.71 in
- LeakageStandard
- Manufacturer Catalog Number02-355107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data