Motion
CA2D50-350Z-XC4C68

SMC CORP OF AMERICA
CA2D50-350Z-XC4C68

CA2D50-350Z-XC4C68
Mi Item #08732832
MFR #CA2D50-350Z-XC4C68
Price$196.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2D50-350Z-XC4C68

CA2D50-350Z-XC4C68
Mi Item #08732832
MFR #CA2D50-350Z-XC4C68

Mfr description
CA2D50-350Z-XC4C68
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.00/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Stroke
    350

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC4C68
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)