Motion
2466-20
M12 FUEL 1/2 in. Digital Torque Wrench with ONE-KEY
Mi Item #08734567
MFR #2466-20
Price$1,089.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL 1/2 in. Digital Torque Wrench with ONE-KEY
Mi Item #08734567
MFR #2466-20

Mfr description
2466-20 M12 FUEL 1/2" DIGITAL TORQUE WR
  • Delivers up to 50% faster installation by replacing the hand tool or two tool installation process with the POWERSTATE brushless motor and torque wrench in one tool
  • Precise torque accuracy of up to ±2% CW, ±3% CCW of full scale for torque critical fasteners
  • Faster, more productive torque reporting w/ ONE-KEY providing torque data and customizable reports for inspectors or owners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,089.68/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Additional Information
    Accuracy: CW: +/-2% of Full Scale/ CCW: +/-3% of Full Scale (Range: 20% - 100% of Full Scale)
  • Material
    Auminum
  • Maximum Torque
    150 ft-lbs
  • UPC_NO
    045242551637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)