Motion
GC20 WITH GATES CORTEX INTELLI

GATES RUBBER CO
GC20 WITH GATES CORTEX INTELLI

GC20 WITH GATES CORTEX INTELLI
Mi Item #08734721
MFR #GC20 WITH GATES CORTEX INTELLI
Price$4,781.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
GC20 WITH GATES CORTEX INTELLI

GC20 WITH GATES CORTEX INTELLI
Mi Item #08734721
MFR #GC20 WITH GATES CORTEX INTELLI

Mfr description
7480-0009 70446 GC20 CRIMPER
  • Connected — Access to continuously updated eCrimp™ content with new product crimp specs
  • Efficiency — Intuitive touch-screen controls reduce assembly time, regardless of hose assembly experience; GC20 Cortex saves favorites and optimizes crimp cycle time for faster crimping
  • Safety — On-board videos simplify the training of new operators; Improved ergonomics with task light and die cone handle make the operators job easier; Calibration and Maintenance tracking and reminders promote quality control and uptime
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,781.14/each

Specifications

Dimensions

  • Height
    4.50 in
  • Overall Height
    4.5000 in, 114 mm
  • Overall Width
    7.5000 in, 190 mm
  • Weight
    188.00 lbs
  • Width
    7.50 in

Details

  • Additional Details
    Gates® GC20™ with Gates® Cortex™ Intelligence is the latest innovation in smart crimper technology. A new addition to the Gates crimper line-up — GC20™ Cortex™ makes connected technology available to every user in the market by including this innovation on Gates baseline crimper. With access to live updates on eCrimp™ content and new product crimp specifications, GC20™ Cortex™ takes the guesswork out of hydraulic assembly fabrication. The intuitive touchscreen controls reduce assembly time regardless of hose assembly experience and offers on-board training for new operators. At Gates, we design hydraulic hose crimper solutions to be smart and versatile for ultimate operational efficiency in the factory and the field — because every minute counts when you’re on the clock.
  • Crimper Type
    Economy/Shop
  • Manufacturer Catalog Number
    7480-0009
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Crimper
  • Series
    700 Series
  • Type
    Crimper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)