Motion
HITN50

HANKISON
HITN50

Refrigerated Air Dryer - 50 scfm @ 60 Hz Air Flow Capacity, 225 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 NPT Port Size, R 407.c Refrigerant
MI ITEM #08734736
MFR #HITN50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HITN50

Refrigerated Air Dryer - 50 scfm @ 60 Hz Air Flow Capacity, 225 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 NPT Port Size, R 407.c Refrigerant
MI ITEM #08734736
MFR #HITN50

Mfr description
HITN50 50 SCFM HIGH INLET TEMP DRYER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    37.000 in
  • Overall Length  
    17.000 in
  • Overall Width
    17.000 in
  • Port Size
    1 NPT
  • Weight
    150 lbs

Details

  • Maintenance Kit
    HITFMK2
  • Max Operating Temperature
    180 °F
  • Maximum Air Flow
    50 scfm
  • Maximum Operating Pressure
    225 psi
  • Min Operating Temperature
    34 °F
  • Refrigerant Type
    R 407.c
  • Standard Dew Point
    50 °F
  • Supply Current
    0.83 kW
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    115 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)