Specifications
Dimensions
- Overall Height37.000 in
- Overall Length17.000 in
- Overall Width17.000 in
- Port Size1 NPT
- Weight155 lbs
Details
- Maintenance KitHITFMK3
- Max Operating Temperature180 °F
- Maximum Air Flow75 scfm
- Maximum Operating Pressure225 psi
- Min Operating Temperature34 °F
- Refrigerant TypeR 407.c
- Standard Dew Point50 °F
- Supply Current1.13 kW
- Supply Frequency60 Hz
- Supply Phase1
- Supply Voltage115 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)