Motion
B021115.LAQWC--
Speed Reducer - 15:1 Ratio, 1.3300 in Center Distance, C-Face Input, Solid Output, 0.6250 in Output Size, Right Hand Output
MI ITEM #08735003
MFR #B021115.LAQWC--
Price$1,300.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 15:1 Ratio, 1.3300 in Center Distance, C-Face Input, Solid Output, 0.6250 in Output Size, Right Hand Output
MI ITEM #08735003
MFR #B021115.LAQWC--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,300.91/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Length
    19 in
  • Output Size
    0.6250 in
  • Ratio
    15:1
  • Weight
    12.82 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    759170259878
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • UPC_NO
    759170259878

Overview

Mfr description
B021115.LAQWC-- SINGLE REDUCTION UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought