Motion
B04115.0WAEV1--
Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, C-Face Input, Hollow Output, 0.8750 in Output Size, Double Output
Mi Item #08735914
MFR #B04115.0WAEV1--
Price$1,303.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, C-Face Input, Hollow Output, 0.8750 in Output Size, Double Output
Mi Item #08735914
MFR #B04115.0WAEV1--

Mfr description
B04115.0WAEV1-- SINGLE REDUCTION UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.33/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Length
    19 in
  • Output Size
    0.8750 in
  • Ratio
    5:1
  • Weight
    16.4 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    759170269433
  • Output Direction
    Double
  • Output Type
    Hollow
  • UPC_NO
    759170269433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)