Motion
B051160.TARXN--
Speed Reducer - 60:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, 1.0000 in Output Size, Double Output
Mi Item #08739002
MFR #B051160.TARXN--
Price$1,587.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 60:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, 1.0000 in Output Size, Double Output
Mi Item #08739002
MFR #B051160.TARXN--

Mfr description
B051160.TARXN-- SINGLE REDUCTION UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.82/each

Specifications

Dimensions

  • Center Distance
    1.9700 in
  • Length
    10 in
  • Output Size
    1.0000 in
  • Ratio
    60:1
  • Weight
    23.17 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    759170301621
  • Output Direction
    Double
  • Output Type
    Solid
  • UPC_NO
    759170301621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)