Motion
B06115.0WAPT1--
Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #08739236
MFR #B06115.0WAPT1--
List Price$1,677.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #08739236
MFR #B06115.0WAPT1--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,677.79/each for your price

Overview

Mfr description
B06115.0WAPT1-- SINGLE REDUCTION UNIT

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    5:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • Length
    14 in
  • Manufacturer Upc Number
    759170303946
  • UPC_NO
    759170303946
  • Weight
    23.86 lbs
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text