Motion
B061120.BAAV1--
Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #08739337
MFR #B061120.BAAV1--
Your Price$1,378.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #08739337
MFR #B061120.BAAV1--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,378.61/each(List $1,585.40)

Overview

Mfr description
B061120.BAAV1-- SINGLE REDUCTION UNIT

Specifications

  • UPC_NO
    759170305124
  • Center Distance
    2.3800 in
  • Input Type
    C-Face
  • Length
    19 in
  • Manufacturer Upc Number
    759170305124
  • Output Direction
    Double
  • Output Size
    1.4375 in
  • Output Type
    Hollow
  • Ratio
    20:1
  • Weight
    22.38 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text