Motion
B061160.WAPV1--
Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Double Output
Mi Item #08739452
MFR #B061160.WAPV1--
Price$1,677.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Double Output
Mi Item #08739452
MFR #B061160.WAPV1--

Mfr description
B061160.WAPV1-- SINGLE REDUCTION UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,677.79/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Length
    14 in
  • Output Size
    1.1250 in
  • Ratio
    60:1
  • Weight
    23.86 lbs
  • Width
    12 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    759170306473
  • Output Direction
    Double
  • Output Type
    Solid
  • UPC_NO
    759170306473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)