Motion
B061160.BAPV1--
Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Double Output
Mi Item #08739455
MFR #B061160.BAPV1--
Price$1,777.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Double Output
Mi Item #08739455
MFR #B061160.BAPV1--

Mfr description
B061160.BAPV1-- SINGLE REDUCTION UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,777.48/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Length
    14 in
  • Output Size
    1.1250 in
  • Ratio
    60:1
  • Weight
    25.98 lbs
  • Width
    12 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    759170306503
  • Output Direction
    Double
  • Output Type
    Solid
  • UPC_NO
    759170306503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)