Motion
B061110.BAAV2--
Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #08740526
MFR #B061110.BAAV2--
List Price$1,585.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #08740526
MFR #B061110.BAAV2--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,585.40/each for your price

Overview

Mfr description
B061110.BAAV2-- SINGLE REDUCTION UNIT

Specifications

  • UPC_NO
    759170315680
  • Center Distance
    2.3800 in
  • Input Type
    C-Face
  • Length
    19 in
  • Manufacturer Upc Number
    759170315680
  • Output Direction
    Double
  • Output Size
    1.4375 in
  • Output Type
    Hollow
  • Ratio
    10:1
  • Weight
    22.38 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought