Motion
B061160.BANXE--
Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Right Hand Output
MI ITEM #08740727
MFR #B061160.BANXE--
List Price$1,743.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, 1.1250 in Output Size, Right Hand Output
MI ITEM #08740727
MFR #B061160.BANXE--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,743.44/each for your price

Overview

Mfr description
B061160.BANXE-- SINGLE REDUCTION UNIT

Specifications

  • UPC_NO
    759170317370
  • Center Distance
    2.3800 in
  • Input Type
    C-Face
  • Length
    19 in
  • Manufacturer Upc Number
    759170317370
  • Output Direction
    Right Hand
  • Output Size
    1.1250 in
  • Output Type
    Solid
  • Ratio
    60:1
  • Weight
    28.02 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text