Motion
F060025.AHPV03-
Speed Reducer - 25:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, Double Output
MI ITEM #08742016
MFR #F060025.AHPV03-
Price$4,776.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 25:1 Ratio, 2.3800 in Center Distance, C-Face Input, Solid Output, Double Output
MI ITEM #08742016
MFR #F060025.AHPV03-

Mfr description
F060025.AHPV03- SIZE 60 25 TO 1 SINGLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,776.62/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Length
    18 in
  • Ratio
    25:1
  • Weight
    57.063 lbs
  • Width
    12 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    766234505444
  • Output Direction
    Double
  • Output Type
    Solid
  • UPC_NO
    766234505444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)