Motion
F039025.ABPX03-
Speed Reducer - 25:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Double Output
MI ITEM #08742020
MFR #F039025.ABPX03-
Price$2,909.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 25:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Double Output
MI ITEM #08742020
MFR #F039025.ABPX03-

Mfr description
F039025.ABPX03- SIZE 39 25 TO 1 SINGLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,909.89/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Length
    19 in
  • Ratio
    25:1
  • Weight
    41.228 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    766234505482
  • Output Direction
    Double
  • Output Type
    Solid
  • UPC_NO
    766234505482

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)