Motion
F039050.AWPT03-
Speed Reducer - 50:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Double Output
Mi Item #08742072
MFR #F039050.AWPT03-
Price$2,687.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 50:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, Double Output
Mi Item #08742072
MFR #F039050.AWPT03-

Mfr description
F039050.AWPT03- SIZE 39 50 TO 1 SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,687.99/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Length
    19 in
  • Ratio
    50:1
  • Weight
    35.228 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    766234506007
  • Output Direction
    Double
  • Output Type
    Solid
  • UPC_NO
    766234506007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)