Motion
F05005.0AWQT01-
Speed Reducer - 5:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
Mi Item #08742123
MFR #F05005.0AWQT01-
Price$2,967.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 5:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
Mi Item #08742123
MFR #F05005.0AWQT01-

Mfr description
F05005.0AWQT01- SIZE 50 5 TO 1 SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,967.08/each

Specifications

Dimensions

  • Center Distance
    1.9700 in
  • Length
    19 in
  • Ratio
    5:1
  • Weight
    41.396 lbs
  • Width
    10 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    766234506519
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • UPC_NO
    766234506519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)