Motion
F05005.0ABQV01-
Speed Reducer - 5:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #08742136
MFR #F05005.0ABQV01-
List Price$3,214.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 5:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #08742136
MFR #F05005.0ABQV01-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,214.15/each for your price

Overview

Mfr description
F05005.0ABQV01- SIZE 50 5 TO 1 SINGLE

Specifications

  • Center Distance
    1.9700 in
  • Ratio
    5:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Length
    19 in
  • Manufacturer Upc Number
    766234506700
  • UPC_NO
    766234506700
  • Weight
    45.896 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text