Motion
F050015.AFQX01-
Speed Reducer - 15:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
Mi Item #08742203
MFR #F050015.AFQX01-
Price$3,516.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 15:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
Mi Item #08742203
MFR #F050015.AFQX01-

Mfr description
F050015.AFQX01- SIZE 50 15 TO 1 SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,516.11/each

Specifications

Dimensions

  • Center Distance
    1.9700 in
  • Length
    18 in
  • Ratio
    15:1
  • Weight
    49.246 lbs
  • Width
    12 in

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    766234507554
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • UPC_NO
    766234507554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)