Motion
F050050.AWQT01-
Speed Reducer - 50:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #08742375
MFR #F050050.AWQT01-
List Price$2,967.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 50:1 Ratio, 1.9700 in Center Distance, C-Face Input, Solid Output, Left Hand Output
MI ITEM #08742375
MFR #F050050.AWQT01-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,967.08/each for your price

Overview

Mfr description
F050050.AWQT01- SIZE 50 50 TO 1 SINGLE

Specifications

  • UPC_NO
    766234509879
  • Center Distance
    1.9700 in
  • Input Type
    C-Face
  • Length
    19 in
  • Manufacturer Upc Number
    766234509879
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Ratio
    50:1
  • Weight
    41.396 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text