Motion
F03905.0AWEX03-
Speed Reducer - 5:1 Ratio, 1.5400 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08742662
MFR #F03905.0AWEX03-
List Price$2,715.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 5:1 Ratio, 1.5400 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08742662
MFR #F03905.0AWEX03-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,715.44/each for your price

Overview

Mfr description
F03905.0AWEX03- SIZE 39 5 TO 1 SINGLE

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    5:1
  • Input Type
    C-Face
  • Output Type
    Hollow
  • Output Direction
    Double
  • Length
    19 in
  • Manufacturer Upc Number
    766234512985
  • UPC_NO
    766234512985
  • Weight
    38.128 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text