Motion
F06005.0AHEX03-
Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08742694
MFR #F06005.0AHEX03-
List Price$5,062.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08742694
MFR #F06005.0AHEX03-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,062.58/each for your price

Overview

Mfr description
F06005.0AHEX03- SIZE 60 5 TO 1 SINGLE

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    5:1
  • Input Type
    C-Face
  • Output Type
    Hollow
  • Output Direction
    Double
  • Length
    18 in
  • Manufacturer Upc Number
    766234513319
  • UPC_NO
    766234513319
  • Weight
    58.663 lbs
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text