1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONE DRIVE GEARS DIVISION
F03905.0ABEV03-
Speed Reducer - 5:1 Ratio, 1.5400 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #
08742696
MFR #
F03905.0ABEV03-
Price
$2,937.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
CONE DRIVE GEARS DIVISION F03905.0ABEV03-
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONE DRIVE GEARS DIVISION
F03905.0ABEV03-
Speed Reducer - 5:1 Ratio, 1.5400 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #
08742696
MFR #
F03905.0ABEV03-
Mfr description
F03905.0ABEV03- SIZE 39 5 TO 1 SINGLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,937
.33
/each
Add to Cart
Specifications
Dimensions
Center Distance
1.5400 in
Length
19 in
Ratio
5:1
Weight
37.128 lbs
Width
10 in
Details
Input Type
C-Face
Manufacturer Upc Number
766234513333
Output Direction
Double
Output Type
Hollow
UPC_NO
766234513333
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items