1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONE DRIVE GEARS DIVISION
F060025.AWEX03-
Speed Reducer - 25:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #
08742862
MFR #
F060025.AWEX03-
Price
$4,479.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
CONE DRIVE GEARS DIVISION F060025.AWEX03-
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONE DRIVE GEARS DIVISION
F060025.AWEX03-
Speed Reducer - 25:1 Ratio, 2.3800 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #
08742862
MFR #
F060025.AWEX03-
Mfr description
F060025.AWEX03- SIZE 60 25 TO 1 SINGLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,479
.22
/each
Add to Cart
Specifications
Dimensions
Center Distance
2.3800 in
Length
19 in
Ratio
25:1
Weight
52.133 lbs
Width
10 in
Details
Input Type
C-Face
Manufacturer Upc Number
766234514996
Output Direction
Double
Output Type
Hollow
UPC_NO
766234514996
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items