Motion
F044050.AFEV03-
Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08743010
MFR #F044050.AFEV03-
List Price$3,584.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08743010
MFR #F044050.AFEV03-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,584.74/each for your price

Overview

Mfr description
F044050.AFEV03- SIZE 44 50 TO 1 SINGLE

Specifications

  • UPC_NO
    766234516488
  • Center Distance
    1.7500 in
  • Input Type
    C-Face
  • Length
    19 in
  • Manufacturer Upc Number
    766234516488
  • Output Direction
    Double
  • Output Type
    Hollow
  • Ratio
    50:1
  • Weight
    41.318 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought