Motion
F039020.ABFX03-
Speed Reducer - 20:1 Ratio, 1.5400 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08743273
MFR #F039020.ABFX03-
List Price$2,937.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 20:1 Ratio, 1.5400 in Center Distance, C-Face Input, Hollow Output, Double Output
MI ITEM #08743273
MFR #F039020.ABFX03-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,937.33/each for your price

Overview

Mfr description
F039020.ABFX03- SIZE 39 20 TO 1 SINGLE

Specifications

  • UPC_NO
    766234519106
  • Center Distance
    1.5400 in
  • Input Type
    C-Face
  • Length
    19 in
  • Manufacturer Upc Number
    766234519106
  • Output Direction
    Double
  • Output Type
    Hollow
  • Ratio
    20:1
  • Weight
    40.128 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought