Motion
35A15
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 15 Teeth, 0.5000 in Stock Bore, Steel Material
Mi Item #08743330
MFR #35A15
Price$28.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 15 Teeth, 0.5000 in Stock Bore, Steel Material
Mi Item #08743330
MFR #35A15

Mfr description
35A15 SPK ROLLER A
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.68/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    1.5938 in
  • Length Through Bore
    0.1545 in
  • Outside Diameter
    1.9890 in
  • Pitch Diameter
    1.8037 in
  • Storage Dimension Height
    0.168 in
  • Storage Dimension Length
    1.989 in
  • Storage Dimension Width
    1.989 in
  • Tooth Thickness
    0.1680 in
  • Weight
    .09 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950001005
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • Sprocket Type
    Standard ANSI Roller
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950001005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)