Motion
50B84
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 84 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #08743343
MFR #50B84
Price$351.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 84 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #08743343
MFR #50B84

Mfr description
50B84 SPK ROLLER B
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.25/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    16.3152 in
  • Hub Outside Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.75 in
  • Outside Diameter
    17.078 in
  • Pitch Diameter
    16.7152 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    17.08 in
  • Storage Dimension Width
    17.08 in
  • Tooth Thickness
    0.3430 in
  • Weight
    25.50 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950013510
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    84
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950013510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)