Motion
80A15
Stock Bore Sprocket - 80 / 1 in, A Hub, 15 Teeth, 0.9375 in Stock Bore, Steel Material
Mi Item #08743347
MFR #80A15
Price$45.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 15 Teeth, 0.9375 in Stock Bore, Steel Material
Mi Item #08743347
MFR #80A15

Mfr description
80A15 SPK ROLLER A
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.12/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    4.1584 in
  • Length Through Bore
    0.5510 in
  • Outside Diameter
    5.3050 in
  • Pitch Diameter
    4.8097 in
  • Storage Dimension Height
    0.575 in
  • Storage Dimension Length
    5.304 in
  • Storage Dimension Width
    5.304 in
  • Tooth Thickness
    0.5750 in
  • Weight
    2.48 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950019994
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • Sprocket Type
    Standard ANSI Roller
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950019994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)