Motion
D80C60
Stock Bore Sprocket - 80 / 1 in, C Hub, 60 Teeth, Steel Material
Mi Item #08743352
MFR #D80C60
Price$1,845.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, C Hub, 60 Teeth, Steel Material
Mi Item #08743352
MFR #D80C60

Mfr description
D80C60 SPK ROLLER DOUBLE C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,845.98/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    18.4823 in
  • Hub Outside Diameter
    5.7500 in
  • Length Through Bore
    3.8120 in
  • Maximum Bore Diameter
    3.75 in
  • Outside Diameter
    19.681 in
  • Pitch Diameter
    19.1073 in
  • Storage Dimension Height
    3.75 in
  • Storage Dimension Length
    19.681 in
  • Storage Dimension Width
    19.681 in
  • Tooth Thickness
    0.5570 in
  • Weight
    92 lbs

Details

  • Bore Type
    Reboreable
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022192
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)