Motion
120A90
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 90 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #08743362
MFR #120A90
Price$3,860.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 90 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #08743362
MFR #120A90

Mfr description
120A90 SPK ROLLER A
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,860.85/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    42.1056 in
  • Length Through Bore
    0.8750 in
  • Outside Diameter
    43.854 in
  • Pitch Diameter
    42.9806 in
  • Storage Dimension Height
    0.924 in
  • Storage Dimension Length
    43.854 in
  • Storage Dimension Width
    43.854 in
  • Tooth Thickness
    0.9240 in
  • Weight
    358.00 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950025414
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    90
  • Product Type
    Stock Bore Sprockets
  • Sprocket Type
    Standard ANSI Roller
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950025414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)