Motion
140E19
Mi Item #08743364
MFR #140E19
Price$771.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08743364
MFR #140E19

Mfr description
140E19 SPK ROLLER B QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$771.66/each

Specifications

Dimensions

  • Bushing Size
    E
  • Caliper Diameter
    9.5959 in
  • Length Through Bore
    1.625 in
  • Outside Diameter
    11.537 in
  • Pitch Diameter
    10.6322 in
  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    11.537 in
  • Storage Dimension Width
    11.537 in
  • Weight
    22.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Number Pitch
    140
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    697950025926
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950025926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)