Motion
80BTB80
MI ITEM #08743371
MFR #80BTB80
Price$1,079.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08743371
MFR #80BTB80

Mfr description
80BTB80 SPK ROLLER TB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,079.26/each

Specifications

Dimensions

  • Length Through Bore
    2.0000 in
  • Outside Diameter
    26.052 in
  • Pitch Diameter
    25.4713 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    26.052 in
  • Storage Dimension Width
    26.052 in
  • Weight
    69.20 lbs

Details

  • Bore Type
    Bushed
  • CAD Drawing
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Manufacturer Upc Number
    697950032382
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950032382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)