Motion
HMK828A
Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Bored to Size, 0.75 in Face Width
Mi Item #08743373
MFR #HMK828A
Price$411.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Bored to Size, 0.75 in Face Width
Mi Item #08743373
MFR #HMK828A

Mfr description
HMK828A GEAR MITER
  • All Martin miter and bevel gears are generated with the "coniflex" tooth form.
  • A slight misalignment of gears is permissible because of the localized tooth bearing running lengthwise along the gear tooth.
  • Martin stock miter gears are manufactured from 1144 Carbon steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.12/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Diametral Pitch
    8
  • Face Width  
    0.75 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    1.25 in
  • Keyway Size
    1/4 X 1/8 in
  • Mounting Distance
    3.25 in
  • Outside Diameter
    3.6770 in
  • Pitch
    8
  • Pitch Diameter  
    3.5 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18x5/16 in
  • Weight
    2.75 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Type
    Miter Gear
  • Manufacturer Catalog Number
    HMK828A
  • Manufacturer Upc Number
    697950051765
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    28
  • Product Type
    Miter Gears
  • Set Screw Location
    Over Keyway
  • UPC_NO
    697950051765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)