Motion
S330
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 30 Teeth, 3 in Face, 1-9/16 in Bore, Reboreable, Material: Steel
Mi Item #08743376
MFR #S330
Price$2,591.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.5 ° PA, 30 Teeth, 3 in Face, 1-9/16 in Bore, Reboreable, Material: Steel
Mi Item #08743376
MFR #S330

Mfr description
S330 GEAR SPUR 14 1/2 DEG STEEL
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,591.28/each

Specifications

Dimensions

  • Bore Diameter
    1-9/16 in
  • Diametral Pitch
    3
  • Face Width
    3 in
  • Gear Overall Width
    4.2500 in | 4.2500 in
  • Hub Diameter
    6.25 in
  • Hub Projection
    1.2500 in
  • Outside Diameter
    10.666 in
  • Overall Width
    4.2500 in
  • Pitch Diameter
    1 in
  • Pressure Angle
    14.5 °
  • Weight
    74.54 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    S330
  • Manufacturer Upc Number
    697950053400
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    697950053400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)