Motion
S518
Mi Item #08743378
MFR #S518
Price$273.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08743378
MFR #S518

Mfr description
S518 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.28/each

Specifications

Dimensions

  • Diametral Pitch
    5
  • Pressure Angle
    14.5

Details

  • Material
    Steel
  • Product Type
    External Tooth Spur Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)