Motion
W 6
Quick Disconnect Bushing - W Bushing, 6.0000 in Bore, 15 in Flg OD, 11.375 LTB
Mi Item #08743381
MFR #W 6
Price$3,769.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - W Bushing, 6.0000 in Bore, 15 in Flg OD, 11.375 LTB
Mi Item #08743381
MFR #W 6

Mfr description
W 6 BUSHING QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,769.16/each

Specifications

Dimensions

  • Barrel Length
    9.375 in
  • Bore Diameter  
    6.0000 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15 in
  • Flange Thickness  
    2 in
  • Length Through Bore  
    11.375
  • Set Screw Size
    1-8 X 1
  • Stocked Finished Bore
    6 in
  • Storage Dimension Height
    11.38 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    165.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950060194
  • UPC_NO
    697950060194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)