Motion
1030C8
Mi Item #08743390
MFR #1030C8
Price$649.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08743390
MFR #1030C8

Mfr description
1030C8 SPK ENG C
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.45/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Chain Roller Diameter
    1.2500 in
  • Chain Roller Width
    1.4380 in
  • Hub Outside Diameter
    5.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore
    3.0000 in
  • Outside Diameter
    9.7860 in
  • Pitch Diameter
    8.0350 in
  • Storage Dimension Length
    9.7900 in
  • Storage Dimension Width
    9.7900 in
  • Weight
    33.00 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Engineered Chain
  • Manufacturer Upc Number
    697950069371
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950069371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)