Motion
SPP-19
MI ITEM #08743395
MFR #SPP-19
Your Price$29.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08743395
MFR #SPP-19

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.92/each(List $36.49)

Overview

Mfr description
SPP-19 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Material
    Steel
  • Storage Dimension Height
    1.375 in
  • Storage Dimension Length
    0.312 in
  • Storage Dimension Width
    0.312 in
  • Manufacturer Upc Number
    697950077208
  • Weight
    .03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text