Specifications
Dimensions
- Bore Diameter2.4375 in
- Keyway Size5/8 X 5/16 in
- Weight18.00 lbs
Details
- Manufacturer Upc Number697950078137
- MaterialSteel
- UPC_NO697950078137
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)