Motion
P1 1 3/8W
Split Taper Bushing - P1 Bushing, 1.3750 in Bore, 3 in Flg OD, 1.937 LTB, Steel Material
Mi Item #08743407
MFR #P1 1 3/8W
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Bushing, 1.3750 in Bore, 3 in Flg OD, 1.937 LTB, Steel Material
Mi Item #08743407
MFR #P1 1 3/8W

Mfr description
P1 1 3/8W MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9375 in
  • Barrel Length
    1.531 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3 in
  • Flange Thickness  
    0.406 in
  • Length Through Bore  
    1.937
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    P1 1 3/8W
  • Manufacturer Upc Number
    697950127750
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950127750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)